Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal hook

Universal hook
HOK-UNI-LEVRTL-BDYWRK-L190MM

Art.-no. 071458 39

EAN 4024835181440

Individual price display after login
Universal hook

Art.-no. 071458 39

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thanks to its reduced dimensions, the hook is perfect for removing covers, rear-view mirrors etc.
  • The special plastic prevents damage to the paint

  • The special shape facilitates positioning of the rubber seals for windows, doors etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

190 mm

Material

Special plastics

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information