Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal switch cabinet key 12 in 1

Universal switch cabinet key 12in1
SWTCHCABKEY-12IN1

Art.-no. 071516 29

EAN 4056807457000

Individual price display after login
Universal switch cabinet key 12 in 1

Art.-no. 071516 29

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
  • The new generation of switch cabinet keys can cover up to 12 closure systems


Profiles


  • Square socket:5, 6, 7 and 8 mm

  • Triangular socket:7, 8 and 9 mm

  • Hexagon socket: 1/4 inch and 7 mm

  • Two-wing: 3, 4 and 5 mm
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For example, for all conventional closure systems in electrical engineering, gas and water supply systems, air-conditioning and ventilation technology, industry, trade etc.

Material

Die-cast zinc/aluminium

Width

65 mm

Length

65 mm

Height

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information