Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal three-arm external and internal extractor

Universal extractor three-arm
EXTR-UNI-3ARM-SPNW160MM

Art.-no. 0714523160

EAN 4024835926362

Individual price display after login
Universal three-arm external and internal extractor

Art.-no. 0714523160

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Use as external or internal puller by switching hooks
  • Proven model for secure and rapid removal of races, gears, ball bearings etc.

  • Even load distribution over 3 pulling hooks for a secure hold and centred removal

  • Cross-beam in cast iron due to geometry

  • Drop-forged hooks

  • Gas nitrocarburised spindle

  • Precision-milled feet grip parts being removed securely and gently
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

160 mm

Clamping depth (B)

150 mm

Min./max. internal clamping width (C)

130-220 mm

Spindle length

210 mm

Hook width (D)

30 mm

Hook-tip length (E)

18 mm

Hook-tip thickness (F)

3.5 mm

Max. extraction weight (t max)

5 t

Number of arms

3 PCS

Thread dimension

G 1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information