Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal tool kit 17 pieces

Universal press tool set without case
UNI-SET FOR KINGPIN

Art.-no. 1952001258

EAN 4250158120549

Individual price display after login
Universal tool kit 17 pieces

Art.-no. 1952001258

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Set equipped with all press ferrules and pressure pieces for pressing and feeding of the steering knuckle, joint pin and silent bearings

Scope of delivery:


  • 1x bridge with thread

  • 1x bridge without thread

  • 2x support arms, 500 mm

  • 4x Allen screws M22 x 2.5

  • 1x each of pressure pipe, diameter 80/90 x 130 mm, diameter 80/90 x 42 mm

  • 1x each of pressure sleeve, diameter 65 x 145 mm, diameter 65 x 42 mm

  • 1 adapter plate (step tread) for mounting pressing sleeves

  • 1x pressed part, diameter 65 x 65 mm

  • 1x each of pressure rod, diameter 31 x 250 mm, diameter 31 x 140 mm

  • 1 impact adapter
Notice

Delivery is without a pneumatic hydraulic pump and without a hydraulic cylinder kit

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal commercial vehicles, buses, agricultural machinery, construction machinery, plant construction, mechanical engineering

Min. clamping width

130 mm

Max. clamping width

295 mm

Min./max. clamping width

130-295 mm

Max. grip range

500 mm

Product weight (per item)

35000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information