Universal twin-arm external and internal extractor
Universal extractor two-arm
EXTR-UNI-2ARM-SPNW130MM

Register now and access more than 125,000 products
- Classic puller for secure and rapid removal of races, gears, ball bearings etc.
- Drop-forged cross-beam and hooks
- Gas nitrocarburised spindle
- Precision-milled feet grip parts being removed securely and gently
![]() | |
External clamping width (A) | 130 mm |
Clamping depth (B) | 100 mm |
Min./max. internal clamping width (C) | 100-180 mm |
Spindle length | 140 mm |
Hook width (D) | 22 mm |
Hook-tip length (E) | 12 mm |
Hook-tip thickness (F) | 3 mm |
Max. extraction weight (t max) | 3 t |
Number of arms | 2 PCS |
Thread dimension | M14 x 1.5 |
Datasheets(X)