Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal twin-arm external and internal extractor

Universal extractor two-arm
EXTR-UNI-2ARM-SPNW90MM

Art.-no. 0714522090

EAN 4024835926133

Individual price display after login
Universal twin-arm external and internal extractor

Art.-no. 0714522090

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Use as external or internal puller by switching hooks
  • Classic puller for secure and rapid removal of races, gears, ball bearings etc.

  • Drop-forged cross-beam and hooks

  • Gas nitrocarburised spindle

  • Precision-milled feet grip parts being removed securely and gently
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

90 mm

Clamping depth (B)

100 mm

Min./max. internal clamping width (C)

90-140 mm

Spindle length

140 mm

Hook width (D)

22 mm

Hook-tip length (E)

12 mm

Hook-tip thickness (F)

3 mm

Max. extraction weight (t max)

3 t

Number of arms

2 PCS

Thread dimension

M14 x 1.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information