Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal two-arm puller Five pieces

Puller universal two arm
UNIVERSAL 2 ARM WIPER ARM PULLER SET

Art.-no. 1952004446

EAN 4056807821795

Individual price display after login
Universal two-arm puller Five pieces

Art.-no. 1952004446

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With two pairs of arms

Universal use


  • Two-arm puller with two pairs of extra-slim arms in different widths

  • Pulling width can be infinitely adjusted and secured up to 55 mm

  • Small dimensions, also ideal in confined spaces


Centring point mounted on ball bearings to prevent damage to the shaft

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For e.g. windscreen wiper arms, battery terminals, small bearings (e.g. Lima), sleeves, bushings etc.

Hook width

15 mm

Hook-tip length

4 mm

Number of arms

2 Pair

Max. extraction weight

1.2 t

Clamping depth

68 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information