Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Upholstery and carpet brush

Upholstery and carpet brush
BRSH-UHLST/CARPE-RED-175X90X110MM

Art.-no. 0891350500

EAN 4050642503144

Individual price display after login
Upholstery and carpet brush

Art.-no. 0891350500

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For brushing dust and hairs off car seats, upholstered furniture and carpets
  • Due to its hard bristles, the brush is also ideally suited for applying cleaning agents when cleaning upholstery and carpets

  • The ergonomic handle enables simple use
Notice

Resistant to acid. Washable up to 40°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For brushing off hair, dust and dirt from car seats, upholstered furniture, carpets and fabric convertible roofs.

Instructions

The coarse nylon brushes are excellent at removing light dust, hair and dirt from carpets, upholstered seats and fabric convertible roofs. Do not use on steel or on leather surfaces.

Material of bristles

Polyvinyl chloride — PVC

Material of handle

Nitrile natural rubber

Colour

Red

Length

175 mm

Width

90 mm

Height

110 mm

Length of bristles

30 mm

Max. water temperature

40 °C

Resistance against

Acid

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Interior cleaner

CLNR-VEH-IN-ACTIVE-500ML

Special cleaning foam with anti-static additive for the entire vehicle interior
BMF workshop cleaner

WRKSHPCLNR-BMF-5LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
BMF workshop cleaner

WRKSHPCLNR-BMF-20LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information