Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

V-belt spray

V-Belt Spray
SPR-BL-V-400ML

Art.-no. 0893230

EAN 4066443105425

Individual price display after login
V-belt spray

Art.-no. 0893230

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For extending the service life of V-belts
  • Prevents slipping, transfers full drive output, eliminates squeaking

  • Eliminates readjustment work in case of minor belt slippage due to cold, moisture or due to normal elongation

  • AOX-free
Notice

Only use in well-ventilated areas.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For V-belts made from leather, rubber, balata, hair etc. Not suitable for use on flat belts. When using V-belt spray, contact with the belt pulleys is increased – separation and friction problems are reduced to a minimum. The efficiency of the V-belt is increased.

Instructions

Fit the spray head and spray along the belt with the end of the spray tube close to inside of the belt. Or spray on an area inside with the engine running for approx. 5 seconds.


Clean running surfaces before initial use. Use sparingly and precisely – avoid excess material.

Chemical basis

Mineral oil

Colour

Light yellow

Density

0.673 g/cm³

Smell/fragrance

Characteristic

Boiling point

-44 °C

Ignition temperature

250 °C

Silicone-free

Yes

Acid-free

Yes

AOX-free

Yes

Resin-free

Yes

Contents

400 ml

Container

Can

Shelf life from production

24 Month

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information