VARIFIX® connection bracket 90° With 4 round holes
VARIFIX corner connection 90 degree 4 round holes
CONANGLPLT-PRFL41-90DGR-4RDHO


Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
- Corner connections
- Bracket structures and free structures
- Can also be mounted directly in the hole pattern on the C-assembly rails
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm, 41 x 128 mm, 41 x 86 mm |
Limb length (L1) | 91 mm |
Limb length 2 (L2) | 91 mm |
Width of side (B) | 40 mm |
Thickness (t) | 6 mm |
Round hole diameter (RL) | 13 mm |
Hole distance (LA) | 35 mm |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Weight | 300 g |
Diameter of hole | 13 mm |
Number of holes | 4 PCS |
Design | Round hole |
Width of side 2 | 40 mm |
Sustainability | Resources, Pollutants / Emissions |
Datasheets(X)
CAD data (available after login)