Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

VARIFIX® profile base for C-mounting rails

VARIFIX profile foot steel hot dip galvanized
PRFLFT-(HDG)-PRFL41

Art.-no. 0862900413

EAN 4047376283268

Individual price display after login
VARIFIX® profile base for C-mounting rails

Art.-no. 0862900413

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching c-assembly rails with heavy load to floors, ceilings, walls, in shafts and channels

Suitable for mounting rail

41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm

Holder plate length (L)

135 mm

Holder plate width (B)

65 mm

Holder plate thickness (t)

6 mm

Profile length (Lp)

120 mm

Profile internal width (Bp)

41.5 mm

Profile height (Hp)

41 mm

Profile thickness (tp)

4 mm

Elongated hole length (LL1)

25 mm

Elongated hole length 2 (LL2)

30 mm

Elongated hole width (LB1)

13 mm

Elongated hole width 2 (LB2)

30 mm

Hole distance (LA1)

100 mm

Hole distance 2 (LA2)

37 mm

Hole distance 3 (LA3)

55 mm

Surface

Hot dip galvanized

Weight

900 g

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information