Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

VARIFIX® rail connector, pre-mounted

VARIFIX rail connector prefitted
FLCON-PRFL36-PASMB

Art.-no. 0862006002

EAN 4024835663496

Individual price display after login
VARIFIX® rail connector, pre-mounted

Art.-no. 0862006002

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Secure plug-in assembly
  • Reduces working time

  • No individual parts


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Rail and bracket connections, bracket structures, free structures

Suitable for mounting rail

36 x 36 mm

Length (L1)

180 mm

Width (B1)

35 mm

Width 2 (B2)

30 mm

Thickness (t1)

6 mm

Thickness 2 (t2)

5 mm

Hole distance (LA1)

50 mm

Nominal diameter (G)

10 mm

Weight

530 g

Material

Structural steel, 1.0037

Surface

Zinc plated

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information