VARIFIX® tensioning clamp
VARIFIX tension clamp steel zinc plated
WDGECLMP-PRFL-41/86
Spannklemme C-Doppelprofil


Register now and access more than 125,000 products
Secure mounting
Two-hole design
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Two tensioning clamps per steel support should always be used.
![]() | |
Suitable for mounting rail | 41 x 86 mm |
Length (L) | 45 mm |
Height (H) | 45 mm |
Width (B) | 80 mm |
Thickness (t) | 6 mm |
Length of stirrup piece (LB) | 140 mm |
Bracket width (BB) | 53 mm |
Thread type x nominal diameter (G) | M10 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Weight | 383 g |
Nominal diameter | 10 mm |
Sustainability | Resources, Pollutants / Emissions |
Datasheets(X)
CAD data (available after login)