Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

VDE 1/2 inch insulated extension

VDE extension 1C insulation 1/2 inch
EXT-VDE-1/2IN-267MM

Art.-no. 071500502

EAN 4065746384414

Individual price display after login
VDE 1/2 inch insulated extension

Art.-no. 071500502

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Insulated extension, suitable for working around live parts
  • For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions

  • With quick-change chuck for permanent locking and quickly changing sockets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/2 inch

Surface

VDE insulated

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 3120, DIN 3124

Length (L1)

267 mm

Sleeve depth (L2)

17 mm

Socket wrench external diameter (D1)

26.3 mm

Socket wrench external diameter 2 (D2)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information