Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

VDE screwdriver, AW for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

VDE screwdriver AW drive
SCRDRIV-VDE-AW25X100

Art.-no. 061363725

EAN 4038898274315

Individual price display after login
VDE screwdriver, AW for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

Art.-no. 061363725

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Blade: Burnished, insulated

  • Tip: AW profile

Standard: IEC 60900:2004

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW25

Blade length

100 mm

Handle length/handle width

106 / 35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information