Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

VDE screwdriver, PZ recessed head

Cross recess VDE screwdriver PZ
SCRDRIV-VDE-PZ3X150

Art.-no. 06136333

EAN 4038898274094

Individual price display after login
VDE screwdriver, PZ recessed head

Art.-no. 06136333

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
  • Blade: black oxide, insulated

  • Output type: ISO 8764-PZ

  • Standard: DIN 7438, IEC 60900
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ3

Blade length (A)

150 mm

Handle length (B)

114 mm

Handle width (C)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information