VDE screwdriver, TX
VDE screwdriver TX PB
SCRDRIV-VDE-TX30
Art.-no. 061362330
EAN 4052712540387
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
- Blade: black oxide, insulated
- Tip: TX socket, Black Point
- Screw symbol and handle size on end of handle for quick identification
Product information
Datasheets(X)
![]() | |
Tip size | TX30 |
Blade length (A) | 150 mm |
Handle length (B ) | 106 mm |
Handle width (C) | 35 mm |
Standards | IEC 60900:2018 |
