Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Vacuum lifter with one head

Vacuum lifter with one head
VACLFT-WNDWREP-F.3EDGEWINDOW

Art.-no. 071558 01

EAN 4011231743730

Individual price display after login
Vacuum lifter with one head

Art.-no. 071558 01

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fast and effective work


due to use of just one suction head



Ideal for objects on which there is only space for a single suction disc

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

120 mm

Load capacity

30 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information