Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Vacuum lifter with one head and one-hand operation

Vacuum lifter with head and one-hand operation
VACLFT-WNDWREP-ONEHAND-8KG

Art.-no. 071558 015

EAN 4052703042333

Individual price display after login
Vacuum lifter with one head and one-hand operation

Art.-no. 071558 015

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast and effective work


One-handed operation and quick-action lock



Suitable for delicate objects


Thinner panes can also be held without being damaged due to the low vacuum volume.



For holding smaller objects


Small suction head diameter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

70 mm

Load capacity

8 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information