Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Vacuum pump VP 800

Vacuum pump VP 800
VACPMP-EL-CDT-VP800

Art.-no. 57091310

EAN 4050642430495

Individual price display after login
Vacuum pump VP 800

Art.-no. 57091310

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening the core drilling stand in conjunction with the respective optional vacuum set
  • Efficient fastening of core drill stands without drilling or anchor installation thanks to the generated vacuum

  • Easy connection to standard power supply for immediate operation

  • Ideal for use on smooth surfaces

  • Robust construction for reliable performance and a long service life

  • Compact size for ease of handling and transport
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used on smooth surfaces

Nominal voltage

230 V/AC

Power input

500 W

Max. pressure

0.8 bar

Weight of machine

11.45 kg

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Drilling stand DS Comfort

DRLSTAND-(DS-COMFORT)

Compact drilling stand for diamond core drills DS 180 and DS 300
x 1 pcs
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Compact drilling stand for diamond core drills DS 180
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information