Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Vacuum pump oil

OIL-VACPMP-A/C-1LTR

Art.-no. 0892764033

EAN 4099618366673

Individual price display after login
Vacuum pump oil

Art.-no. 0892764033

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

For maintaining the vacuum pump in air-conditioning service units

Excellent material compatibility


Rubber and plastic seals are not attacked

Notice

The oil can be mixed with all commercially available mineral oil-based vacuum pump oils.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited to vacuum pumps - even in the high-vacuum sector

Instructions

Insert vacuum pump oil according to the machine manufacturer's specifications. The oil can be mixed with all commercially available mineral oil-based vacuum pump oils.

Chemical basis

Special oils with additives

Contents

1000 ml

Weight of content

954 g

Density

0.87 g/cm³

Kinematic oil basis viscosity

11.2 mm²/s

Conditions for viscosity of oil basis

at 40°C

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information