Vehicle air-conditioning service unit COOLIUS® Y10
A/C service unit COOLIUS Y10 APAC
A/CSERVUNT-COOLIUSY10-(WURTH-BRAND)
Art.-no. W050111008
EAN 4062856251094
Register now and access more than 125,000 products
Efficient in mobile use
- Innovative scales construction with transport lock
- Highest level of impact reduction
- Can be operated with a voltage converter
Sophisticated documentation
- Data exported to Excel via USB interface
- Documentation of individual services
- Evaluation of total refrigerant consumption
Quick change of oil type, e.g. PAG to POE oil
Intelligent rinsing of the pipe system and service hoses
Long service intervals
Use of high-quality and specially designed components
No unwanted access
Personalised access using a 4-digit password
Scope of delivery
- Service hoses with standard quick-action couplings
- Vehicle fill level database
- Stickers for various oils and UV additives
- Maintenance book
- Abridged operating instructions (with website link for multilingual operating instructions)
- Device instructions
Certificate module A2: IS-I-MI-17-04-102486-1638
2006/42/EC, 2014/30/EU, 2014/35/EU
Datasheets(X)
Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.
Weight of device | 65 kg |
Width | 572 mm |
Height | 1045 mm |
Depth | 545 mm |
Type of refrigerant | R-1234yf |
Suction capacity | 300 g/min |
Product weight (per item) | 65.000 kg |