Vehicle dry abrasive paper Arizona® Perfect For hard materials.
Sandpaper disc Arizona Perfect hard
DSPAP-HOKLP-P320-D150MM
Register now and access more than 125,000 products
Significantly quicker sanding times
Outstanding removal rates thanks to state-of-the-art diamond technology.
Full-surface extraction
Thanks to the foam-mesh fabric, the sanding dust is extracted thoroughly from the entire surface, resulting in a uniform grinding finish.
Extremely high sanding power and very quick sanding times
Up to 50% time savings and up to 12 times the sanding power compared to conventional dry sandpaper with a paper base.
For sanding factory primers on new parts, scratch-resistant paint, gelcoat (polyester and epoxy), primers (epoxy), hard filler, priming foil, melamine foil and aluminium.
Ideal for wet and dry sanding.
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 320 |
Adhesive system | Hook and loop |
Material of abrasive medium | Special corundum with high cutting performance |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)