Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Vice-grip pliers Type JJ

Body pliers type JJ
LOKPLRS-BDYWRK-JJ

Art.-no. 071309 304

EAN 4045727327302

Individual price display after login
Vice-grip pliers Type JJ

Art.-no. 071309 304

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Wide opening

  • For use on rear centre panels and side panels and for clamping Z-shaped profiles, e.g. fixing tail lights
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. clamping width

0-15 mm

Jaws width (closed)

40 mm

Length

230 mm

Clamping depth

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information