Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Victorinox pocket knife Black, 8 functions

Victorinox pocket knife, black, 8 functions
VICTORINOX-POCKET-KNIVE-SPARTAN

Art.-no. 0WGE103351
EAN 4045989764044

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Swiss Army knife, large model, 91 mm

Functions


  • Large blade

  • Small blade

  • Corkscrew

  • Tin opener with small 3-mm screwdriver

  • Bottle opener with 6-mm screwdriver

  • Wire stripper

  • Reamer and punch

  • Keyring

  • Tweezers

  • Toothpick
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

91 mm

Width

15 mm

Height

12 mm

Gross weight

67 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information