Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Video endoscope PRO Dual

Video endoscope PRO Dual
ENDOSCOP-PRO-90DGR-D4,9MM

Art.-no. 071553 757

EAN 4061975395221

Individual price display after login
Video endoscope PRO Dual

Art.-no. 071553 757

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For perfect viewing and documentation via video recording and/or image capture in inaccessible places
  • 4.9 mm dual camera with 90° front and side view (art. no. 071553 760)

  • Live observation via the TFT colour display

  • Resolution 640 x 480 dpi

  • Record directly to the SD card in the multifunctional console; JPG image format and NTSC or PAL video format

  • Optimal image quality with two dimmable, bright mini LEDs

  • Probe with scratch-resistant sapphire glass for high image quality and to protect the camera lens

  • Just two hours of charging required for four hours of use

  • Option of transmission via USB connection

  • Direct connection via AV jack and connecting cable

  • Various zoom functions and image mirroring options
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaIdeal for applications in various sectors, including automotive, plumbing, construction, industrial, aviation, police and customs sectors

Width

72.0 mm

Height

200.0 mm

Type of rechargeable battery/battery

Lithium

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

Yes

Material of housing

Plastic

IP protection class

IP 67

Min. temperature conditions

0 °C

Max. temperature conditions

55 °C

Included in delivery

Hand-held unit, AV cable, mains adapter, USB cable, 2 GB memory card, cleaning kit, plastic case

Product weight (per item)

2332.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Endoscope camera probe Dual

ENDOSCOPPRB-F.ENDOSCOP-DUALCAMA-D4,9MM

4.9 mm dual camera with 90° front and side view
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 2
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information