Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Voltage protective glove For working voltages up to 1,000 V/AC

Insulating gloves
INSUGLOV-LATEX-1000V-SZ10

Art.-no. 0899400930
EAN 4052703045341
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Resistant to acid, oil, ozone and cold temperatures


  • Category RC


Highly flexible and good tactile sensitivity



Coating thickness max. 1 + 0.6 mm as per standard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel

Size

10

Length

410 mm

Material thickness

1 mm

Material

Natural latex

Colour

Red

Standards

EN 61482-1-2

Class

0 - Operating voltage < 1000 volts

Utilisation voltage (AC voltage)

1000 V/AC

Utilisation voltage (DC voltage)

1500 V/DC

Testing voltage (AC voltage)

5000 V/AC

Testing voltage (DC voltage)

10000 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information