Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

W-IP-Q-6L connection bracket with web

Connection bracket W-IP-Q-6L with web
CONBRKT-(W-IP-Q-6H)-W.WEB

Art.-no. 5256100010

EAN 4065746758918

Individual price display after login
W-IP-Q-6L connection bracket with web

Art.-no. 5256100010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
  • Focus on cost-effectiveness and performance for demanding projects

  • Optimised connection bracket adjustment for impressive overall load capacity without being limited by connection components

  • Easy handling and continuously variable installation in no time at all

  • Low profile weight facilitates installation and enables complex structures in a modular design without the need for additional welding

  • Symmetrical profile cross-section and hole grid enable effortless three-dimensional design

  • Batch hot-dip galvanising protects against corrosion and enables outdoor use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

265 mm

Width (B)

100 mm

Height (H)

110 mm

Elongated hole length (LL1)

65 mm

Elongated hole width (LB1)

14 mm

Surface

Batch hot dip galvanized

Product weight (per item)

2853.000 g

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
W-IP hammer head bolt

BLT-(T-HD)-(W-IP)

Provides an intelligent solution for fast and efficient installation
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information