Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

W-MAX RUSH grinding disc for steel

GDISC-(W-MAX)-D115X6,00X22MM

Art.-no. 5986213151

EAN 4066443013171

Individual price display after login
W-MAX RUSH grinding disc for steel

Art.-no. 5986213151

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for business customers

Register now and access more than 125,000 products

RUSH grinding disc for metal surfaces and welding seams, ideal for all types of carbon steel and ferrous metals.
  • Disc produced with high-quality aluminium oxide abrasive grains, resins and fibreglass mesh, which provide a longer service life and improved material removal.

  • Complies with standards: ABNT NBR 15230; EN 12413; AMP Z-03986.

  • Professional grinding.

  • Good stability and durability.

  • Low vibration.
Notice
  • Never exceed the maximum working speed indicated on the disc label (80 m/s).

  • Never use the disc in poor condition (with cracks).

  • Never mount the disc without machine protection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used in portable grinding machines.


Ideal for grinding different types of materials: carbon steel and ferrous metals.


It can be used in all activities where it is necessary to grind welding seams and metal parts in processing and industry etc.

Diameter x thickness

115 x 6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information