W-MAX RUSH grinding disc for steel
GDISC-(W-MAX)-D230X6,0X22
Art.-no. 5986213231
EAN 4065746700863
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
RUSH grinding disc for metal surfaces and welding seams, ideal for all types of carbon steel and ferrous metals.
- Disc produced with high-quality aluminium oxide abrasive grains, resins and fibreglass mesh, which provide a longer service life and improved material removal.
- Complies with standards: ABNT NBR 15230; EN 12413; AMP Z-03986.
- Professional grinding.
- Good stability and durability.
- Low vibration.
Notice
- Never exceed the maximum working speed indicated on the disc label (80 m/s).
- Never use the disc in poor condition (with cracks).
- Never mount the disc without machine protection.
Product information
Datasheets(X)
Application area
Used in portable grinding machines.
Ideal for grinding different types of materials: carbon steel and ferrous metals.
It can be used in all activities where it is necessary to grind welding seams and metal parts in processing and industry etc.
Diameter x thickness | 230 x 6.0 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 6.650 rpm |