W-MH/S metal hollow wall anchor with hexagon head
Cavity anchor W-MH/S hexagon head
DWL-(W-MH/S)-HEX-(32-45)-(A1K)-M8X90/84
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/33616116.jpg)
Register now and access more than 125,000 products
- Excellent holding power due to spreading supporting elements with large contact radius
- Simple setting with associated mounting pliers
- Pre-assembled with metric hexagon head screw
- Anti-rotation lock on the collar prevents movement in the drill hole
- Screw can be loosened without loss of holding power
Fire resistance tested in hollow pumice
The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, eyelet, screw with special head, A2/A4 brass screw, threaded rod etc.
On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.
Pushing the front lever on the ratchet pliers releases the ratchet pliers again.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/14534363.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/14534368.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/60011141.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/60011143.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/4218608.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/47704.jpg)
Create the drill hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/47684.jpg)
Install anchor
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/47685.jpg)
Expand anchor fully with pliers
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/47683.jpg)
Secure component
Fire resistance tested in hollow pumice
Datasheets(X)
- For secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 45 mm, behind which is a cavity
- For attaching brackets, pipe clamps, wall ducts, small boilers, lamps, shelves, curtain rails, picture frames, slats and rails etc.
Type description | W-MH/S |
Thread type x anchor diameter | M8 |
Design | With hexagon head bolt |
Min./max. board thickness/mirror thickness (d a) | 32-45 mm |
Material | Steel |
Nominal drill-bit diameter (d 0) | 13 mm |
Surface | Zinc plated |
Sleeve length (lHü) | 82 mm |
Screw length | 90 mm |
Through-hole in the component to be connected (d f) | 9 mm |
Anchor diameter [mm] | M8 | ||
Performance data | |||
Recommended loads1 | Plasterboard d ≥ 12 mm | Frec. [kN] | 0,20 |
Plasterboard d ≥ 25 mm | Frec. [kN] | 0,30 | |
Hardboard d ≥ 4 mm | Frec. [kN] | 0,30 | |
Hardboard d ≥ 10 mm | Frec. [kN] | 0,30 | |
Particle board d ≥ 10 mm | Frec. [kN] | 0,25 | |
Hollow ceiling brick d ≥ 30 mm | Frec. [kN] | 0,30 | |
Fire resistance of hollow pumice2 | F90 [kN] | 0,30 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!