Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

W100 safety harness

Safety harness W100
SAFEHARN-W100

Art.-no. 0899032900

EAN 4056807892689

Individual price display after login
W100 safety harness

Art.-no. 0899032900

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic safety harness for low-fatigue wear, even for longer periods
  • Wide, ergonomically shaped back support with inner lining

  • Rear harness eyelet according to EN 361

  • Two chest loops as harness eyelets in accordance with EN 361

  • Two side retention eyelets in according with EN 358

  • Climb protection eyelet according to EN 361 in connection with EN 353-1
Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard

  • When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

361

Category

III

Max. load capacity

140 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information