Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

WELDING ELECTRODE AWS A5.1 E7018

WELDELTRD-E7018-D3,2X350MM

Art.-no. 0982260032

EAN 4068362182396

Individual price display after login
WELDING ELECTRODE AWS A5.1 E7018

Art.-no. 0982260032

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

The Welding Electrode AWS A5.1 E7018 offers reliable performance with its basic coating, ensuring strong and consistent welds. Conforming to ISO 2560-A standards, this grey electrode is ideal for demanding welding tasks.
  • Ensures strong and consistent welds with its basic coating, making it ideal for demanding welding tasks

  • Conforms to ISO 2560-A standards, guaranteeing high-quality performance and reliability

  • Designed for optimal performance in various welding applications

  • It can be used in all positions on AC or DC reverse polarity welding current.
NoticeThe welding rod is designed for use with AC or DC reverse polarity weld current.
TÜV
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaHigh-strength welding scenarios such as Bridges, ships, pressure vessels, and building steel structures, applicable to the welding of low-carbon steel, low-alloy steel and some dissimilar steels.

Wire diameter (Ø)

3.2 mm

Length

350 mm

Standards

ISO 2560-A

Type description

E7018

Coating of welding electrode

Basic

Colour

Grey

Min. tensile strength

556 MPa

Min. longitudinal elongation

28 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information