WELDING ELECTRODE AWS A5.1 E7018
WELDELTRD-E7018-D4,0X350MM
Art.-no. 0982260040
EAN 4068362182402
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
The Welding Electrode AWS A5.1 E7018 offers reliable performance with its basic coating, ensuring strong and consistent welds. Conforming to ISO 2560-A standards, this grey electrode is ideal for demanding welding tasks.
- Ensures strong and consistent welds with its basic coating, making it ideal for demanding welding tasks
- Conforms to ISO 2560-A standards, guaranteeing high-quality performance and reliability
- Designed for optimal performance in various welding applications
- It can be used in all positions on AC or DC reverse polarity welding current.
NoticeThe welding rod is designed for use with AC or DC reverse polarity weld current.
TÜV
Product information
Datasheets(X)
Application areaHigh-strength welding scenarios such as Bridges, ships, pressure vessels, and building steel structures, applicable to the welding of low-carbon steel, low-alloy steel and some dissimilar steels.
Wire diameter (Ø) | 4.0 mm |
Length | 350 mm |
Standards | ISO 2560-A |
Type description | E7018 |
Coating of welding electrode | Basic |
Colour | Grey |
Min. tensile strength | 556 MPa |
Min. longitudinal elongation | 28 % |