WIRE STRIPPING PLIER REDSTRIPE
Wire stripping pliers adjustable REDSTRIPE
WRESTR-ADJ-CRV-L6IN
Art.-no. 5772001506
EAN 4099618556531
Register now and access more than 125,000 products
Standard: DIN ISO 5743
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Multi-stage oil hardened
For Increased toughness
Adjusting Screw
Precisely adjusted to strip cables up to 10mm2 in cross section (Ø5mm)
Opening Spring
Comfortable and safe to use, especially one-handed
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.
Datasheets(X)
Length (L) | 160 mm |
Max. wire diameter (Ø) | 5 mm |
Max. wire cross section | 10 mm² |
Surface | Chrome/ nickel plated |