WNC 40 bodywork cleaner
CLNR-VEH/CV-BIO-WNC40-25LTR
Art.-no. 0890470
EAN 4099618391521
Register now and access more than 125,000 products
Manual application is recommended for maximum effectiveness of this cleaner
Specially formulated not to damage bodywork
- Ideal for frequent washing of vehicle fleets
- Perfectly suited to washing new vehicles
- No risk to sensitive materials (chrome/aluminium trims etc.)
- Suitable for bodywork coated with a matt varnish
Improved shine
Excellent wetting action
- Prevents the shampoo from drying too quickly on the bodywork in hot weather
NTA-free
- Kind to users, does not irritate the throat
Available in ecocube version
- One 2.5 l ecocube is sufficient for preparing a 25 l canister of WNC 40 cleaner
- One 20 l ecocube is sufficient for preparing a 200 l drum of WNC 40 cleaner
- Reduces the storage volume
- Reduces the purchase price
Do not apply in direct sunlight or to hot surfaces. Do not let the product dry on the bodywork before rinsing, especially in high ambient temperatures or windy conditions. In such cases, wash the vehicle several times. Protect from frost.
Food compatibility
WNC 40 cleaner can be used to clean any materials that come into contact with food as long as drinking water is used for rinsing.
Please note: This cleaner is not a disinfectant.
Hazardous. Follow the precautions for use.
Datasheets(X)
Cleaning and preparation of new and used vehicles, cars, HGVs, buses where washing is performed with manual intervention (washing brush, washing glove, sponge etc.)
1. Dilute the cleaner with water and spray the mixture onto the bodywork from bottom to top.
Dilution ratio: 4 % to 10 %.
2. Use a mechanical aid (washing brush, sponge or washing glove) to obtain optimal results
3. Rinse the vehicle from top to bottom
Contents | 25 l |
Product weight (per item) | 25.000 kg |