Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

WORKSHOP TROLLEY EQUIPPED 224pcs

WRKSHPTRLY-BASIC-224PCS

Art.-no. 0962612300

EAN 4099618303975

Individual price display after login
WORKSHOP TROLLEY EQUIPPED 224pcs

Art.-no. 0962612300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Features:


  • 7 drawer roller cabinet

  • Overall size (w/o casters): 776 X 521 X 859mm

  • Steel thickness 1.0mm for body and for 0.8mm for drawers; With 16** 45mm ball bearing slides (loading weight:45 kg per drawer)

  • Rubber corners for impact protection

  • Heavy duty transport wheels with brake

  • Soft rubber handles for comfortable steering
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1 PCS

Width x depth x height (external dimension)

776 x 521 x 859 mm

Drawer design

7 drawers W 565 x D 415 x H 72 mm

Load capacity

300 kg

Colour

Black red RAL 3007

Colour of drawer

Black

Pullout type

Ball-bearing

Number of rolls

4 PCS

WORKSHOP TROLLEY EQUIPPED 224pcs including:
0 x
Metal workshop oiler

WRKSHPOILR-ALU-200ML

Description:
0.2 l
Ergonomic zinc diecast oil container
Quantity: 0 x
0 x
Wire brush with wooden body

WREBRSH-4ROWS

Description:
Steel Smooth Width: 33 mm
Quantity: 0 x
0 x
Precision feeler gauge

FELRGAU-PREC-20PCS

Description:
Green Number of sheets: 20 PCS Min./max. blade thickness: 0.05-1 mm
For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
Quantity: 0 x
0 x
Locking pliers with straight jaws

LOKPLRS-(JAW-SR)-ST-225MM

Description:
Length: 225 mm Max. clamping width: 38 mm
For clamping sheets and plates
Quantity: 0 x
0 x
Adjustable open-end wrench

OPNENDWRNCH-ADJ-(WS0-34)

Description:
Max. width across flats: 34 mm Length: 259 mm Chrome plated
Clockwise model with metric scale for rapid and reliable identification of width across flats
Quantity: 0 x
Allen key, hexagon socket with pin short version
0 x
Allen key, hexagon socket with pin short version

ALLENKEY-HEXSKT-PIVOT-WS10X112

Description:
10 mm
Quantity: 0 x
0 x
Magnetic lifter with plastic handle

MAGNLFT-L460MM

Description:
Max. loading weight: 600 g Length: 460 mm
Flexible shaft for versatile applications
Quantity: 0 x
0 x
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination

SFTFCEHAM-SIMPLEX-RUBBER/CA-D40MM

Description:
Hammer head insert diameter: 40 mm Length: 325 mm
Mallet with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads
Quantity: 0 x
0 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-500G

Description:
500 g Length: 320 mm
Double scutch ash handle
Quantity: 0 x
0 x
System insert 2.4.1, empty compartment

SYSINRT-EMPTYCPRT-CARBON-4.2.1

Quantity: 0 x
0 x
HEAVY DUTY WORKSHOP TROLLEY

WRKSHPTRLY-QUICKLOCK-7DRAWERS

Description:
776 x 521 x 859 mm 300 kg Red
Solid workshop trolley with practical details for mobile use in the workshop
Quantity: 0 x
0 x
System assortment 8.4.1, socket wrench 1/2 inch 23 pieces

SKTWRNCH-SET-1/2IN-23PCS

Quantity: 0 x
0 x
System assortment 4.4.1, TX socket wrench 1/2 inch 12 pieces

SKTWRNCHINRT-TX-1/2IN-12PCS

Quantity: 0 x
0 x
System assortment 4.4.1 combination wrenches, metric, 15° angled ring 17 pieces

COMBIWRNCH-SET-17PCS

Description:
Carbon appearance
Quantity: 0 x
0 x
System assortment 8.4.1, combination wrench 10 pieces

COMBIWRNCH-SET-10PCS

Quantity: 0 x
0 x
System assortment 8.4.1 double box-end wrenches, metric, deep offset 12 pieces

DBENDBOXWRNCH-SORT-12PCS

Quantity: 0 x
0 x
System assortment 4.4.1, screwdriver 8 pieces

SCRDRIV-SET-8PCS

Description:
Carbon appearance
Quantity: 0 x
0 x
System assortment 4.4.1, pliers 4 pieces

PLRS-SET-4PCS

Quantity: 0 x
0 x
System assortment 4.4.1, circlip pliers 4 pieces

CRCLIPPLRS-SET-MIXED-4PCS

Quantity: 0 x
0 x
System assortment 4.4.1, drift punch and striking tool 14 pieces

DRFTPNCH/STRKTL-SET-14PCS

Quantity: 0 x
0 x
System assortment 8.4.1, files and scrapers 9 pieces

FILE/SCPR-SET-MIXED-9PCS

Quantity: 0 x
0 x
System assortment 8.4.1, socket wrench 3/8 + 1/4 inch 91 pieces

SKTWRNCH-SET-MIXED-1/4+3/8IN-91PCS

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information