Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

WÜPOFAST® A2 PZ Particle board screw

WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z2-5X50

Art.-no. 01825 50

EAN 4024835338028

Individual price display after login
WÜPOFAST® A2 PZ Particle board screw

Art.-no. 01825 50

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

50 mm

Head type

Countersunk head

Head diameter (dh)

9.7 mm

Internal drive

Z2

Thread design

Full thread

Angle of the tip

25 Degree

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

4.193 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information