Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

WÜPOFAST® A2 chipboard screw A2 stainless steel, partial thread, countersunk head, PZ

WÜPOFAST stainless steel A2 PT countersunk head Z
SCR-CS-WO-A2-Z2-5X50/30

Art.-no. 018281550

EAN 4011231237529

Individual price display after login
WÜPOFAST® A2 chipboard screw A2 stainless steel, partial thread, countersunk head, PZ

Art.-no. 018281550

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.

  • No need for pre-drilling

  • The thin bolt core creates a large pull-out strength and low material deformation
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

50 mm

Head type

Countersunk head

Head diameter (dh)

9.7 mm

Internal drive

Z2

Thread design

Partial thread

Thread length (lg)

30 mm

Angle of the tip

25 Degree

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

4.199 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information