Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

WURTH PROFESSIONAL SPRAY BOOTH

PNTBOOTH-SIDEDRAFT

Art.-no. W374998210

EAN 4099618289880

Individual price display after login
WURTH PROFESSIONAL SPRAY BOOTH

Art.-no. W374998210

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products


  • Sandwich style EPS 50mm thickness

  • Colorful steel skin boards 0.426mm thickness

  • Galvanized steel roof pane

  • Galvanized steel sheet and square steel pipe construction

  • 2 rows of grids with floor filter & 3 rows of checkered plates. 2 pcs of ramps

  • 3 pcs of front doors with aluminum windows

  • Size: 3000(w) x 2750(h). 1 pc of emergency door

  • Air Circulation System:

  • 2x4kw intake fan, 1x5.5kw exhaust fan. BELIMO 20N electric damper

  • Burner:

  • Italy Riello G20 diesel burner, 200000Kcal/h. The heating time 5-7min(20-60°C)

  • Max temperature at 80°C

  • Fuel consumption is 4-5kg/vehicle

  • Heat Exchanger:

  • Made of stainless steel. The heat exchange rate reaches 85%

  • Lighting System:

  • Ceiling light has 24 pcs of 36w lamps. Side light has 16 pcs of 36w lamps

  • Air Purification:

  • Dual filtering structure. The primary filter can capture granules larger than 10μm

  • Ceiling filter capture granules bigger than 5μm

  • The air cleanliness in the working environment can reaches 98%

  • Pollution Control System:

  • Multi-layer fiberglass filter

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Panel Repair shop

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information