Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wall chaser MSF 40

Wall chaser MSF 40
WLCHSR-EL-MSF40

Art.-no. 07024161

EAN 4056807255293

Individual price display after login
Wall chaser MSF 40

Art.-no. 07024161

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm

Fast and powerful work progress


The extremely powerful 1900 W drive with slip coupling provides fast and powerful work progress.



Tool-free depth setting


Clamping lever allows easy, tool-free depth adjustment and saves time.



Very robust and anti-static


Die-cast aluminium cover ensures a high degree of robustness as well as anti-static properties.



Highly ergonomic and easy to handle


The column and bow handles ensure good ergonomics and optimum handling for horizontal and vertical work. The switch can be locked to provide support, making work more comfortable.



Precise working


Additional rollers support lateral tilting effect and facilitate precise guidance of the machine



Restarting protection


The restarting protection prevents an unintentional start-up after a power interruption

Notice

Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 40-M automatic, art. no. 07011430 is suitable for such dust.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

1900 W

Min./max. idle speed

0-8200 rpm

Max. cutting disc diameter.

125 mm

Min./max. cutting depth

10-40 mm

Min./max. cutting width

9-35 mm

Weight of machine

3.9 kg

Cable length

4 m

Protection class

Protection class II/protective insulation

Wall chaser MSF 40 including:
Case for MSF 40 wall chasers
1 x
Case for MSF 40 wall chasers

CASE-EMPTY-MSF40

Quantity: 1 x
Slitting chisel
1 x
Slitting chisel

SLOT CHISEL

Quantity: 1 x
Double-headed wrench
1 x
Double-headed wrench

SP-PIN SPANNER

Quantity: 1 x
Longlife & Speed RS Plus construction site diamond cutting disc
2 x
Longlife & Speed RS Plus construction site diamond cutting disc

CUTDISC-DIA-LS-RSP-CNST-BR22,23-D125MM

Description:
125 mm
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality, maximum cutting speed. The perfect disc for all angle grinders and wall slitting cutters
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS45-M AUTOM)

Specially certified safety vacuum cleaner of dust class M for dry, non-flammable substances that pose a risk to health with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.
x 1 pcs
Clip-on universal connection sleeve anti-static

UNISLEV-ANTISTAT-F.VC-NW35

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information