Wall rack 1300
Wall shelf 1300
WLSHLF-STRGBOX1300-BOX
Register now and access more than 125,000 products
- Optimal storage space arrangement through colour-coded grouping of storage boxes
- Optimal access at assembly areas
Wall mounting required
Design of the boxes | 54 boxes, size 4, red, 24 boxes, size 3, blue |
Width | 1055 mm |
Height | 1275 mm |
Material | Sheet steel |
Surface | Zinc plated |
Datasheets(X)