Wall shelf 1500
Wall shelf 1500
WLSHLF-STRGBOX1500-BOX
Register now and access more than 125,000 products
- Optimal storage space arrangement through colour-coded grouping of storage boxes
- Optimal access to assembly sites
Wall mounting required
Design of the boxes | 45 boxes, size 4, red, 24 boxes, size 3, green, 8 boxes, size 2, blue |
Width | 1055 mm |
Height | 1525 mm |
Material | Sheet steel |
Surface | Zinc plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/
Documents