Warning marking adhesive tape
Warning marking adhesive tape
WARNTPE-SA-RED-WHITE
Register now and access more than 125,000 products
Abrasion-resistant and elastic carrier material
- Easy to use
- Adheres even to uneven surfaces
Datasheets(X)
The optimal solution for a huge range of applications such as marking (of hazards), bundling, holding and sealing
- Black and yellow tape for static items (sharp corners, steps etc.)
- Red and white tape for "Caution: moving item"
Length | 33 m |
Width | 50 mm |
Thickness | 0.125 mm |
Colour | Red-white |
Area of application | for "Caution: moving item." |
Material | Polyvinyl chloride - PVC soft |
Adhesive base | Rubber resin adhesive |
Min. breaking force | 114 N |
Dynamic peel strength at 100 mm | 21 N |