Wash brush with detachable handle
BRSH-WINDSCREEN-(W.DETACHABLE HANDLE)
Art.-no. 0891350020
EAN 4099618842825
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Brush for quickly and easily cleaning vehicle glass.
- Effortlessly cleans interior and exterior car windows.
- Washable microfibre pad with good water absorption capacity.
- Removable handle.
- Dimensions (cm): 39 x 13 x 2.
Product information
Datasheets(X)
Application area
Glass cleaning in general.
Colour | Black |
Material | Plastic |
Material of bristles | Artificial fibre bristle |
Length | 39 cm |
Width | 13 cm |
Height | 2 cm |