Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer DIN 125, 300 HV steel with silver zinc-flake coating

DIN 125 steel 300 HV, zinc flake, silver
WSH-DIN125-A-300HV-(GE3A)-D17

Art.-no. 4628407016

EAN 4066443101649

Individual price display after login
Washer DIN 125, 300 HV steel with silver zinc-flake coating

Art.-no. 4628407016

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Form

A

Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Thickness (h1)

3 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

300 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information