Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer DIN 125, aluminium, plain

DIN 125 aluminium plain
WSH-DIN125-ALU-D6,4

Art.-no. 0403000006

EAN 4045727654262

Individual price display after login
Washer DIN 125, aluminium, plain

Art.-no. 0403000006

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Form

A

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

12 mm

Thickness (h1)

1.6 mm

Standards

DIN 125

Material

Aluminium

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information