Washer DIN 433, A2 stainless steel, 140 HV, plain, for cylinder head screw
DIN 433 plain A2 stainless steel, 140 HV
WSH-DIN433-140HV-A2-D3,2
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Preferably for cheese-head screws
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 6 mm |
Thickness (h1) | 0.5 mm |
Standards | DIN 433 |
Material | Stainless steel A2 |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |