Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer DIN 433, A2 stainless steel, 140 HV, plain, for cylinder head screw

DIN 433 plain A2 stainless steel, 140 HV
WSH-DIN433-140HV-A2-D5,3

Art.-no. 04155

EAN 4024835649490

Individual price display after login
Washer DIN 433, A2 stainless steel, 140 HV, plain, for cylinder head screw

Art.-no. 04155

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

9 mm

Thickness (h1)

1 mm

Standards

DIN 433

Material

Stainless steel A2

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information