Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw

DIN 433 steel 140 HV zinc plated
WSH-DIN433-140HV-(A2K)-D10,5

Art.-no. 041410

EAN 4038898456285

Individual price display after login
Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw

Art.-no. 041410

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

18 mm

Thickness (h1)

1.6 mm

Standards

DIN 433

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information